Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan Box, Steel, 4.250 In Overall Width, 6.000 In Overall Height, 1.025 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$17.96
Each
1G (3) 3/4" HL Deep Gy WP Box
$1,359.89
Per 100
1G WP Horz Dup Recpt CVR Bronze
$392.00
Weather Proof Box Holder. Zinc Die-Cast. Includes 1/2" Threads, Fits 1/2" Rigid Pipe.
$433.36
Weather Proof Box Holder. Zinc Die-Cast. Includes 3/4" Threads, Fits 1/2" Rigid Pipe.
$886.22
Conduit Outlet Box and Cover, Gua Model, Natural, 1 Hub, 1/2 In Hub Size, 1.18 LB/Ea
$139.92
Weatherproof Outlet Cover, 2 Gang, 6-3/8 In (L) X 5-5/8 In (W) X 3-1/8 In (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
$41.40
Cover, Rectangular, 2.3 LB/Ea
$257.97
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Copper-Free Aluminum, Single-Gang, 2 Hole Covers
$202.55
4-11/16IN SQ DR 1 Gang Adj 3/4IN to 1-1/2in
$20.21
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15a
$10.55
2-Gang Three 3/4 In. Hole Weatherproof Box - Bronze
$14.00
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
$52.79
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Five-Gang, (4) 1/2", (3) 3/4", 85.0 Cubic Inch Capacity
$12,406.63
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 2 to 3-1/2 In Length, 3.48 In Width, 5.98 In Height, 0.8 LB
$3,090.73
Plastic Recessed TV Box For Power and Low Voltage. For New and Old Construction. Kit Includes Recessed Combo Box, (1) Tamper Resistant Duplex Receptacle, Arlington'S Scoop, Arlington'S Pass Through Devices and Cover Plate.
$3,450.81
Steel Fan and Fixture Box Kit For Suspended Ceilings. 70LB Fan and Fixture Rated. Comes Preset For 24" Grid. 2" Box Depth. 20.0 Cu. In.
$7,244.86
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
$980.00
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
$1.93
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"
$42.16
20
Popularity
Default